Overview
Mfr description
CSD48057X60 48X57 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950622552
- UPC_NO697950622552
- Weight2203.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data