Overview
Mfr description
CSD54024X60 54X24 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950622804
- UPC_NO697950622804
- Weight1539.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data