Overview
Mfr description
CSD54051X60 54X51 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950624471
- UPC_NO697950624471
- Weight2478.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data