Overview
Mfr description
CSD54063X45 54X63 SD DRUM XT45 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950624372
- UPC_NO697950624372
- Weight2901.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data