Overview
Mfr description
CSD60040X60 60X40 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950624068
- UPC_NO697950624068
- Weight2622.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data