Motion
CSW08016X25
Bulk Conveyor Accessorie - Crown Face, 8 in Dia., 16 in Face Width, XT Hub
MI ITEM #05296595
MFR #CSW08016X25
Price$831.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 8 in Dia., 16 in Face Width, XT Hub
MI ITEM #05296595
MFR #CSW08016X25

Mfr description
CSW08016X25 08X16 SD WING XT25 LESS BSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.74/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    8 in
  • Weight
    46.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950623856
  • Pulley Type
    Standard Wing Pulley
  • Series
    CSW
  • UPC_NO
    697950623856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)