Overview
Mfr description
CSW08018X25 08X18 SD WING XT25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950623849
- UPC_NO697950623849
- Weight51.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data