Overview
Mfr description
CSW08020H25 08X20 SD WING H25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950623832
- UPC_NO697950623832
- Weight56.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data