Overview
Mfr description
CSW08032H25 08X32 SD WING H25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950623757
- UPC_NO697950623757
- Weight85.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data