Motion
CSW10020X25
Standard Duty Wing - Crown Face, 10 in Dia., 20 in Face Width, MXT25 Hub
MI ITEM #05296623
MFR #CSW10020X25
Your Price$888.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Wing - Crown Face, 10 in Dia., 20 in Face Width, MXT25 Hub
MI ITEM #05296623
MFR #CSW10020X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$888.38/each(List $1,021.64)

Overview

Mfr description
CSW10020X25 10X20 SD WING XT25 LESS BSH

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT25
  • Manufacturer Catalog
  • UPC_NO
    697950623580
  • Weight
    67.00 lbs
  • Additional Details
    Martin ’s Standard Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive CEMA grade stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our ¼" thick wing offers greater structural support in aggressive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text