Overview
Mfr description
CSW10024X25 10X24 SD WING XT25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950623542
- UPC_NO697950623542
- Weight79.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data