Motion
CSW10026H25
Standard Wing Pulley - Crown Face, 10 in Dia., 26 in Face Width
Mi Item #05296629
MFR #CSW10026H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 10 in Dia., 26 in Face Width
Mi Item #05296629
MFR #CSW10026H25

Mfr description
CSW10026H25 10X26 SD WING H25 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    10 in
  • Weight
    86.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Manufacturer Upc Number
    697950623528
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950623528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)