Overview
Mfr description
CSW10038X30 10X38 SD WING XT30 LESS
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950623405
- UPC_NO697950623405
- Weight133.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data