Overview
Mfr description
CSW10044X25 10X44 SD WING PULLEY XT25
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950479309
- UPC_NO697950479309
- Weight125.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data