Overview
Mfr description
CSW10057H30 10X57 SD WING H30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950623283
- UPC_NO697950623283
- Weight193.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data