Motion
CSW12020H25
Standard Wing Pulley - Crown Face, 12 in Dia., 20 in Face Width, HE Hub
MI ITEM #05296670
MFR #CSW12020H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 12 in Dia., 20 in Face Width, HE Hub
MI ITEM #05296670
MFR #CSW12020H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    12 in
  • Weight
    84.00 lbs

Details

  • Additional Details
    Martin ’s Standard Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive CEMA grade stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our ¼" thick wing offers greater structural support in aggressive applications.
  • Face Type
    Crown
  • Hub Number
    HE25
  • Hub Type
    HE
  • Manufacturer Catalog
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950624808

Overview

Mfr description
CSW12020H25 12X20 SD WING H25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought