Overview
Mfr description
CSW12024X35 12X24 SD WING XT35 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950624709
- UPC_NO697950624709
- Weight103.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data