Overview
Mfr description
CSW12026X30 12X26 SD WING XT30 LES
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950478920
- UPC_NO697950478920
- Weight136.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data