Motion
CSW12038H25
Standard Wing Pulley - Crown Face, 12 in Dia., 38 in Face Width
MI ITEM #05296697
MFR #CSW12038H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 12 in Dia., 38 in Face Width
MI ITEM #05296697
MFR #CSW12038H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    12 in
  • Weight
    160.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Manufacturer Upc Number
    697950624549
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950624549

Overview

Mfr description
CSW12038H25 12X38 SD WING PULLEY H25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought