Overview
Mfr description
CSW12038H40 12X38 SD WING H40 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE40
- Manufacturer Upc Number697950624495
- UPC_NO697950624495
- Weight161.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data