Overview
Mfr description
CSW12038X25 12X38 SD WING XT25 LES
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950461090
- UPC_NO697950461090
- Weight162.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data