Overview
Mfr description
CSW12038X30 12X38 SD WING XT30 LES
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950478937
- UPC_NO697950478937
- Weight185.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data