Overview
Mfr description
CSW12044H25 12X44 SD WING H25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950625904
- UPC_NO697950625904
- Weight185.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data