Motion
CSW12051X30
Bulk Conveyor Accessorie - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
Mi Item #05296716
MFR #CSW12051X30
Price$1,855.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
Mi Item #05296716
MFR #CSW12051X30

Mfr description
CSW12051X30 12X51 SD WING XT30 LES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,855.09/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    12 in
  • Weight
    125.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950479323
  • Pulley Type
    Standard Wing Pulley
  • Series
    CSW
  • UPC_NO
    697950479323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)