Motion
CSW12051X35
Standard Duty Wing - Crown Face, 12 in Dia., 51 in Face Width, MXT35 Hub
MI ITEM #05296717
MFR #CSW12051X35
Your Price$2,172.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Wing - Crown Face, 12 in Dia., 51 in Face Width, MXT35 Hub
MI ITEM #05296717
MFR #CSW12051X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,172.15/each(List $2,606.58)

Overview

Mfr description
CSW12051X35 12X51 SD WING PULLEY XT35

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT35
  • Manufacturer Catalog
  • UPC_NO
    697950461113
  • Weight
    250.00 lbs
  • Additional Details
    Martin ’s Standard Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive CEMA grade stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our ¼" thick wing offers greater structural support in aggressive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text