Overview
Mfr description
CSW14014X40 14X14 SD WING XT40 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950625720
- UPC_NO697950625720
- Weight87.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data