Motion
CSW14026X25
Bulk Conveyor Accessorie - Crown Face, 14 in Dia., 26 in Face Width, XT Hub
MI ITEM #05296752
MFR #CSW14026X25
Price$1,386.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 14 in Dia., 26 in Face Width, XT Hub
MI ITEM #05296752
MFR #CSW14026X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,386.25/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    162.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950461120
  • Pulley Type
    Standard Wing Pulley
  • Series
    CSW
  • UPC_NO
    697950461120

Overview

Mfr description
CSW14026X25 14X26 SD WING XT25 LES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought