Overview
Mfr description
CSW14036X35 14X36 SD WING XT35 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950626123
- UPC_NO697950626123
- Weight182.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data