Overview
Mfr description
CSW14038X25 14X38 SD WING XT25 LES
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950461144
- UPC_NO697950461144
- Weight211.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data