Motion
CSW14044H30
Standard Wing Pulley - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #05296787
MFR #CSW14044H30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #05296787
MFR #CSW14044H30

Mfr description
CSW14044H30 14X44 SD WING H30 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    14 in
  • Weight
    226.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE30
  • Manufacturer Upc Number
    697950625966
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950625966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)