Motion
CSW14063H35
Standard Wing Pulley - Crown Face, 14 in Dia., 63 in Face Width
Mi Item #05296812
MFR #CSW14063H35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 14 in Dia., 63 in Face Width
Mi Item #05296812
MFR #CSW14063H35

Mfr description
CSW14063H35 14X63 SD WING H35 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    14 in
  • Weight
    325.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE35
  • Manufacturer Upc Number
    697950626444
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950626444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)