Overview
Mfr description
CSW16022X40 16X22 SD WING XT40 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950626710
- UPC_NO697950626710
- Weight141.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data