Overview
Mfr description
CSW16030X30 16X30 SD WING XT30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950626802
- UPC_NO697950626802
- Weight181.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data