Overview
Mfr description
CSW16036X30 16X36 SD WING XT30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950626918
- UPC_NO697950626918
- Weight214.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data