Overview
Mfr description
CSW16051X35 16X51 SD WING XT35 LES
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950461212
- UPC_NO697950461212
- Weight321.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data