Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 16 in Dia., 57 in Face Width
MI ITEM #05296901
MFR #CSW16057H40

Mfr description
CSW16057H40 16X57 SD WING H40 LESS BSH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    16 in
  • Weight
    328.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE40
  • Manufacturer Upc Number
    697950627632
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950627632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)