Overview
Mfr description
CSW18022X35 18X22 SD WING XT35 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950627274
- UPC_NO697950627274
- Weight197.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data