Overview
Mfr description
CSW18036X45 18X36 SD WING XT45 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950628127
- UPC_NO697950628127
- Weight315.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data