Motion
CSW18038H25
Standard Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #05296974
MFR #CSW18038H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #05296974
MFR #CSW18038H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in
  • Weight
    338.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Manufacturer Upc Number
    697950628110
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    697950628110

Overview

Mfr description
CSW18038H25 18X38 SD WING H25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought