Overview
Mfr description
CSW18038H50 18X38 SD WING H50 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE50
- Manufacturer Upc Number697950628066
- UPC_NO697950628066
- Weight353.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data