Overview
Mfr description
CSW18051H35 18X51 SD WING H35 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950662961
- UPC_NO697950662961
- Weight304.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data