Overview
Mfr description
CSW20026X30 20X26 SD WING XT30 LESS
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950628868
- UPC_NO697950628868
- Weight283.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data