Overview
Mfr description
CSW20030X25 20X30 SD WING XT25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950628806
- UPC_NO697950628806
- Weight304.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data