Overview
Mfr description
CSW20038H45 20X38 SD WING H45 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950629124
- UPC_NO697950629124
- Weight361.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data