Overview
Mfr description
CSW20038X30 20X38 SD WING XT30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950629087
- UPC_NO697950629087
- Weight385.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data