Motion
CSW20044X40
Standard Duty Wing - Crown Face, 20 in Dia., 44 in Face Width, XT Hub
Mi Item #05297113
MFR #CSW20044X40
Price$4,731.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Wing - Crown Face, 20 in Dia., 44 in Face Width, XT Hub
Mi Item #05297113
MFR #CSW20044X40

Mfr description
CSW20044X40 20X44 SD WING XT40 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,731.62/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    20 in
  • Weight
    418.00 lbs

Details

  • Additional Details
    Martin ’s Standard Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive CEMA grade stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 3/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our ¼" thick wing offers greater structural support in aggressive applications.
  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Standard Wing Pulley
  • Series
    CSW
  • UPC_NO
    697950461304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)