Overview
Mfr description
CSW24012X30 24X12 SD WING XT30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950632131
- UPC_NO697950632131
- Weight185.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data