Overview
Mfr description
CSW24016X50 24X16 SD WING XT50 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950632285
- UPC_NO697950632285
- Weight248.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data