Overview
Mfr description
CSW24020X25 24X20 SD WING XT25 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950632353
- UPC_NO697950632353
- Weight278.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data