Overview
Mfr description
CSW24024X30 24X24 SD WING XT30 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950632476
- UPC_NO697950632476
- Weight333.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data